DEWALT 20V Ratchet, Bonus Battery

  • Mfr # DCF514B/DCB203
  • Zoro # G223944126
original price:  $526.99 , new price: $225.99 , 57 percent off
new price: 
$
225.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tool Series
20V MAX* ATOMIC(TM)
Battery Platform
20V MAX*
Voltage
20 V
Torque - Maximum
45 ft-lb
Includes Battery
Battery Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF514B/DCB203
Zoro #
G223944126
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
16 in
Drive Size
1/4 in
Fits Chest Size
Durable Tool Housing, High Visibility, Powerful Brushless Motor, Trigger Lock
Length
16 in

Details

Item
Ratchet Kit
Tool Series
20V MAX* ATOMIC(TM)
Battery Platform
20V MAX*
Voltage
20 V
Torque - Maximum
45 ft-lb
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
7 Combo Product Type
Ratchet and Battery Kit
Motor Type
Brushless
Safety Features
Trigger Lock
Number of Chargers Included
0
No Load Speed
250 RPM
Battery Capacity
2.0 AH
Power Source
Cordless
Fastening Torque
45 ft-lb
Battery Manufacturing Model Number
DCB203
Includes
(1) Battery, (1) DCF514 ATOMIC 20V MAX* Brushless Cordless 1/4 in. Ratchet
Features
Durable Tool Housing, High Visibility, Powerful Brushless Motor, Trigger Lock
Handle Type
In-Line
Includes Case
Case Not Included
Number of Batteries Included
1
Battery Series
20V MAX*

Description

Ratchet Kit, Cordless, Voltage 20 V, Fastening Torque 45 ft-lb, Drive Size 1/4 in, Head Width Not Applicable, Retainer Type Not Applicable, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity 2.0 AH, Battery Series 20V MAX*, Overall Length 16 in, Wireless Tool Tracking No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.