Impact Wrench, 20 V DC, Hex

  • Mfr # DCF892B/DW22812
  • Zoro # G415854912
product price: 
$
436.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Includes
(8) Sockets, Belt Clip, 2 1/4 in Adapter
Number of Batteries Included
0
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF892B/DW22812
Zoro #
G415854912
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 15/16 in
Wire Rope Length
6 15/16 in
Length
6 15/16 in
Fits Chest Size
Helps Prevent Overtightening and Fastener Run Off with Precision Wrench(TM) Control

Details

Voltage
20 V DC
Includes
(8) Sockets, Belt Clip, 2 1/4 in Adapter
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
600 ft-lb
Number of Speed Settings
4
Features
Helps Prevent Overtightening and Fastener Run Off with Precision Wrench(TM) Control
Tool Weight
3.7 lb
Impact Rated
Impact Rated
Wireless Tool Tracking
No
Breakaway Torque
800 ft-lb
Handle Type
Pistol Grip
Retainer Type
Pin Detent
Clutch Style
Keyless
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Drive Type
Standard
No Load Speed
2,000 RPM
Drive Shape
Hex
Built-In Light Type
Individual Light(s)
Battery Platform
20V MAX*
Housing Material
Glass-Filled Nylon
Number of Chargers Included
0
Speed Control
Variable
Motor Type
Brushless
Tool Series
20V MAX* XR(R)
Battery Chemistry
Li-Ion
7 Combo Manufacturing Model Number
DW22812
Includes Lock-Off Switch
No Lock-Off Switch
Tool Style
Compact
Battery Series
20V MAX*
Handle Material
Glass-Filled Nylon
Anvil Style
Standard
Includes Case
Case Not Included
7 Combo Product Type
Socket Set
Safety Features
Dust Collection/Vacuum System
Throttle Type
Trigger
Torque - Maximum
800 ft-lb
Includes Battery
Tool Only
Explosive Environment Rated
No
Item
Impact Wrench Kit
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 3.7 lb, Clutch Style Keyless, Features Helps Prevent Overtightening and Fastener Run Off with Precision Wrench(TM) Control, Includes (8) Sockets, Belt Clip, 2 1/4 in Adapter

Ratings & reviews