Shop CORONA TOOLS
See all product information
Create Account
Kids Wheelbarrow
- Mfr # KD 1002
- Zoro # G422919635
product price:Â
$
42.89
/ea
Key Features
Tray Length
3.1 in
Tray Width
3.1 in
Overall Height
9 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KD 1002
- Zoro #
- G422919635
- UPC #
- 038313110024
- Country of Origin
- United States
- Item
- Kids Wheelbarrow
- Color
- Red
Dimensions
- Tray Length
- 3.1 in
- Tray Width
- 3.1 in
- Overall Height
- 9 in
Description
We know your little gardeners love to move-that's why we made this Kids Wheelbarrow that lets children of almost any size join in on the fun. It's easy to assemble and makes a great starter wheelbarrow with its poly tray that can haul small and light loads in and around the garden. Get everyone in on the action when you introduce this unique youth wheelbarrow to garden-curious kids. Explore our kids collection, designed to offer a fun, hands-on outdoor gardening experience from a young age. Corona Tools crafts excellent youth tools for outdoor enthusiasts of all sizes, extending opportunities for kids to stay active alongside adults in the garden.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.