Reader Safety Glasses, Black Wraparound Frame, 2.0 Diopter, Clear Lens, Anti-Scratch Coating

  • Mfr # DPG59-120D

  • Zoro # G3860965


product price:  $10.59

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Frame Color
Black
UV Protection
99.9%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPG59-120D
Zoro #
G3860965
UPC #
674326281872
Country of Origin
Taiwan, Province of China

Details

Item
Reader Safety Glasses
Diopter Strength
2.0
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Frame Color
Black
UV Protection
99.9%
Standards
ANSI Z87.1+
Polarized Lens
No
Diopter
2
Frame Type
Half-Frame

Description

DEWALT(R) DPG59 Reinforcer RX(TM) Safety Gl, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.