Shop DEWALT
See all product information
Create Account
DEWALT ELITE 2" PH #3 IR BITS 2-CT
- Mfr # DWAF2PH3IR2
- Zoro # G622886447
product price:Â
$
1.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
S2 Steel
Series
Dewalt Elite Series
Measurement System
Imperial
Impact Rated
Impact Rated
Wire Rope Length
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAF2PH3IR2
- Zoro #
- G622886447
- UPC #
- 0075352351964
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Rope Length
- 2 1/4 in
- Bit Industry Size
- PH3
- Shank Size
- 1/4 in
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Material
- S2 Steel
- Series
- Dewalt Elite Series
- Item
- Torsion Bit
- Measurement System
- Imperial
- Impact Rated
- Impact Rated
- Finish
- Black Manganese Phosphate
- Includes Bit Holder
- Bit Holder Not Included
- Tip Type
- Standard
- Head Style
- Phillips
- Shank Shape
- Hex
- For Tool Type
- Impact
- Product Type
- Torsion Bit
- Compatible Product Type
- 1/4 in Adapters, Bit Holder, Power Drill, Power Tool, Screwdriver, Standard Driver
- Shell Material
- S2 Steel
Description
Torsion Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.