12" Mill Single Cut Second File
- Mfr # 08768NN
- Zoro # G1037906
product price:Â
$
16.29
/ea
Key Features
Profile Shape
Rectangular
Length
12 in
Cut Type
Second/Single
Thickness
17/64 in
Pattern
American
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08768NN
- Zoro #
- G1037906
- UPC #
- 037103334169
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Cut Type
- Second/Single
- Pattern
- American
- Application
- For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
- Edges
- (2) Square Single Cut
- Finish
- Natural
- Handle Design
- None
- File Style
- American Pattern File
- Rigidity
- Rigid
- Includes Handle
- No
- File Type
- Machinists File
- File Body Finish
- Natural
- Taper
- Regular Taper
- Edge Cut Style
- Single
- File Coarseness
- Second Cut
- Face Cut Style
- Single-Cut
- File Material
- Natural
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Number of Cut Edges
- 4
- Shape
- Rectangular
- Material
- Steel
Dimensions
- Length
- 12 in
- Thickness
- 17/64 in
- File Length without Tang
- 12 in
- File Width
- 1 9/64 in
- Width
- 1.14 in
Description
The Crescent Nicholson 12" Mill Single Cut Second File is the perfect tool for sharpening mill/circular saws and draw filing/finishing metals. This rectangular file has a natural finish and pattern of American. It features square single cut edges that are 12 in. long with a straight wireway measuring 12 in. as well. The file can be used to sharpen mill/circular saws and draw filing/finishing metals. If you work with metal, this Crescent Nicholson 12" Mill Single Cut Second File will help you get the job done right.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.