3/8ft Drive M12 50mmL Ribe Bit Socket
- Mfr # 342+9012
- Zoro # G223582793
product price:Â
$
8.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 342+9012
- Zoro #
- G223582793
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M12 Size 50mm Length 3/8 Inch Drive Durable S2 Steel - 342+9012, Professional Bit Socket This 3/8in drive M12 Ribe bit socket is built for consistent fastener engagement and dependable torque transfer. The 50mm overall length supports access and control in tight or recessed working areas, while the stamped size marking helps keep your socket set organized. Manufactured for professional technicians, the bit is securely attached and designed to be interchangeable within a 3/8in drive setup. High Speed Steel construction provides strength, durability, and anti-corrosive properties, and the tool meets or exceeds ANSI standards for quality expectations. Key Benefits 3/8in drive M12 Ribe bit socket for secure, accurate fastener engagement. 50mm overall length (1.97 inches) supports access in compact working spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size marking enables quick identification and better tool organization. Securely attached, interchangeable bit design supports rigorous professional technician use. Meets or exceeds ANSI standards for consistent quality and dependable performance. Designed for long-term service in demanding environments, this bit socket balances durability with practical shop features such as clear size identification and reliable bit retention. It is a focused choice for technicians who need an ANSI-aligned, corrosion-resistant socket solution in M12 Ribe with a 3/8in drive interface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.