
DiamondSawBlade, Diam:14", Thick:0.13"
Mfr # DW4741T
Zoro # G701770452
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Concrete
Blade Dia.
14 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW4741T
Zoro #
G701770452
UPC #
885911741699
Country of Origin
Thailand
Dimensions
Arbor Size
1 in
Blade Dia.
14 in
Plate Thickness
0.125 in
Blade Thickness
0.125 in
Max. Cutting Depth
4 3/4 in
Cut Width
0.13 in
Overall Diameter
14 in
Overall Thickness
0.13 in
Cutting Depth - Maximum
4 3/4 in
Description
Take on more masonry work with XP All-Purpose Segmented Diamond Blades that offer up to 3X longer life**. You"ll use fewer wheels over time with the blades" diamond* segments which offer long-lasting performance. Seamlessly remove material with a segmented turbo design that delivers aggressive cutting action. Integrated vents keep the high-strength steel core cool while reducing bending and buckling.
- • Up To 3X Longer Blade Life - Use fewer wheels with tall diamond segments designed for long-lasting sharpness
- • Fast, efficient cutting and high removal rates with forceful cutting action
- • Durable by DesignTM - Reduces robust steel core temperature and minimizes distortion with built-in cooling vents
- • Up To 3X Longer Blade Life - Use fewer wheels with tall diamond segments designed for long-lasting sharpness
- • Fast, efficient cutting and high removal rates with forceful cutting action
- • Durable by DesignTM - Reduces robust steel core temperature and minimizes distortion with built-in cooling vents
Designed for:
- • Concrete
- • * This blade uses manufactured diamonds engineered for cutting.
Additional Features:
- • DEWALT® XP – More cuts. Fewer wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.