Dispenser
- Mfr # DFC141101
- Zoro # G824480467
product price:Â
$
59.05
/ea
Key Features
Includes
Puncture Tool
Thrust Ratio
26:1
Material
Metal
For Container Size
29 oz
Application
Applying Caulk; Construction Adhesive; Anchoring Chemicals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFC141101
- Zoro #
- G824480467
- UPC #
- 0198706009462
- Country of Origin
- Taiwan, Province of China
- Item
- Dispenser
- Includes
- Puncture Tool
- Thrust Ratio
- 26:1
- Material
- Metal
- Application
- Applying Caulk; Construction Adhesive; Anchoring Chemicals
- Color
- Black, Yellow
- Plunger Type
- Smooth Rod
- Grip Style
- Standard
- For Container Type
- Cartridge
- Frame Style
- Revolving Half Barrel
- Wire Color
- Black, Yellow
Dimensions
- For Container Size
- 29 oz
Description
Dispenser, Thrust Ratio 26:1, For Container Size 29 oz, Barrel Materials Metal, Frame Style Revolving Half Barrel, Grip Style Standard, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Black, Yellow, Application Applying Caulk; Construction Adhesive; Anchoring Chemicals, For Container Type Cartridge, Includes Puncture Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.