Manual Dispenser, Black/Yellow, Steel
- Mfr # DFC141103
- Zoro # G222738207
product price:Â
$
77.75
/ea
Sold in multiples of 4 for
$311.00
Zoro's best price: not eligible for any other offers or promotions
Key Features
Frame Style
Half Barrel
Grip Style
Standard
For Container Size
20.5 fl oz
Product Type
Adhesive Dispenser
Color
Black, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFC141103
- Zoro #
- G222738207
- UPC #
- 0198706009448
- Country of Origin
- Taiwan, Province of China
- Frame Style
- Half Barrel
- Grip Style
- Standard
- Product Type
- Adhesive Dispenser
- Color
- Black, Yellow
- Plunger Type
- Smooth Rod
- Thrust Ratio
- 26:1
- Wire Color
- Black, Yellow
- Barrel Materials
- Steel
Dimensions
- For Container Size
- 20.5 fl oz
Description
Manual Dispenser, Thrust Ratio 26:1, For Container Size 20.5 fl oz, Barrel Materials Steel, Frame Style Half Barrel, Grip Style Standard, Plunger Type Smooth Rod, Product Type Not Applicable, Color Black, Yellow, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.