Tube Dispenser
- Mfr # DFC141102
- Zoro # G924480084
product price:Â
$
72.05
/ea
Key Features
Includes
(1) Extra Piston, (2) Nozzles
Grip Style
Standard
Material
Metal
Thrust Ratio
26:1
Plunger Type
Smooth Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFC141102
- Zoro #
- G924480084
- UPC #
- 0198706009455
- Country of Origin
- Taiwan, Province of China
- Item
- Dispenser
- Includes
- (1) Extra Piston, (2) Nozzles
- Grip Style
- Standard
- Material
- Metal
- Thrust Ratio
- 26:1
- Plunger Type
- Smooth Rod
- For Container Type
- Sausage Pack
- Application
- Applying Caulk; Construction Adhesive; Anchoring Chemicals
- Color
- Silver, Yellow
- Frame Style
- Full Barrel
- Wire Color
- Silver, Yellow
Dimensions
- For Container Size
- 20 oz
Description
Dispenser, Thrust Ratio 26:1, For Container Size 20 oz, Barrel Materials Metal, Frame Style Full Barrel, Grip Style Standard, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Silver, Yellow, Application Applying Caulk; Construction Adhesive; Anchoring Chemicals, For Container Type Sausage Pack, Includes (1) Extra Piston, (2) Nozzles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.