Shop DEWALT
See all product information
Create Account
Domestic Wedge Anchor, PK20
- Mfr # 7440SD1USA-PWR
- Zoro # G523958618
product price:Â
$
129.99
/pk of 20, $6.50/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Anchor Diameter
3/4 in
System of Measurement
Inch
Material
Steel
Washer Outside Diameter
1.4688 in
Seismic Approved
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7440SD1USA-PWR
- Zoro #
- G523958618
- UPC #
- 0075352347240
- Country of Origin
- United States
- Item
- Wedge Anchor
- System of Measurement
- Inch
- Material
- Steel
- Seismic Approved
- Yes
- Thread Style
- Fully Threaded
- Industry Standards
- Wedge Anchor Type
- Wedge Expansion Anchor
- Finish
- Zinc-Plated
- ICC Approval Type
- Cracked and Uncracked Concrete
- Compatible Material
- Concrete
- Includes
- Nuts and Washers
- Features
- Anchor can be Installed Through Standard Fixture Holes, Anchor Design Allows for Follow-Up Expansion After Setting Under Tensile Loading, Consistent Performance in High and Low Strength Concrete, Length ID Code and Identifying Marking Stamped on Head of Each Anchor
- Series
- Power-Stud(R)+ SD1
- Traction Material
- Steel
Dimensions
- Anchor Diameter
- 3/4 in
- Washer Outside Diameter
- 1.4688 in
- Drill Bit Size
- 3/4 in
- Overall Length
- 4 1/4 in
- Nut Width
- 1.125 in
- Thread Size
- 3/4"-10
- Minimum Installation Depth
- 3 3/4 in
- Maximum Material Thickness
- 1/8 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 4 1/4 in, Material Steel, Finish Zinc-Plated, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/4 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.