Domestic Wedge Anchor, PK10
- Mfr # 7448SD1USA-PWR
- Zoro # G223958963
product price:Â
$
85.99
/pk of 10, $8.60/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size
3/4"-10
Finish
Zinc-Plated
Seismic Approved
Yes
Material
Steel
Washer Outside Diameter
1.4688 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7448SD1USA-PWR
- Zoro #
- G223958963
- UPC #
- 0075352347295
- Country of Origin
- United States
- Item
- Wedge Anchor
- Finish
- Zinc-Plated
- Seismic Approved
- Yes
- Material
- Steel
- Thread Style
- Fully Threaded
- ICC Approval Type
- Cracked and Uncracked Concrete
- Features
- Anchor can be Installed Through Standard Fixture Holes, Anchor Design Allows for Follow-Up Expansion After Setting Under Tensile Loading, Consistent Performance in High and Low Strength Concrete, Length ID Code and Identifying Marking Stamped on Head of Each Anchor
- System of Measurement
- Inch
- Wedge Anchor Type
- Wedge Expansion Anchor
- Compatible Material
- Concrete
- Series
- Power-Stud(R)+ SD1
- Industry Standards
- Includes
- Nuts and Washers
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/4"-10
- Washer Outside Diameter
- 1.4688 in
- Nut Width
- 1.125 in
- Maximum Material Thickness
- 4 3/8 in
- Anchor Diameter
- 3/4 in
- Overall Length
- 8 1/2 in
- Minimum Installation Depth
- 3 3/4 in
- Drill Bit Size
- 3/4 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 8 1/2 in, Material Steel, Finish Zinc-Plated, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/4 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.