DPG210 PVC Padded Palm Heavy Utility Glove, Glove Size: XL
- Mfr # DPG210XL
- Zoro # G3856695
product price:Â
$
21.29
/pk
Zoro's best price: not eligible for any other offers or promotions
Key Features
Glove Size
XL
Glove Materials
Palm
Length
12-1/2 in
Cuff Style
Hook and Loop Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPG210XL
- Zoro #
- G3856695
- UPC #
- 674326232614
- Country of Origin
- China
Dimensions
- Glove Size
- XL
- Length
- 12-1/2 in
Details
- Item
- Heavy Utility Glove
- Glove Materials
- Palm
- Cuff Style
- Hook and Loop Closure
Description
DEWALT(R) DPG210 PVC Padded Palm Heavy U,PR, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.