Shop SKYTEC
See all product information
Create Account
Gloves, PR
- Mfr # TQ914-7(S)
- Zoro # G024450680
product price:Â
$
20.99
/pr
Sold in multiples of 12Â prs for
$251.88
Key Features
Fabric Weight
64 g
Palm Type
Coated
Glove Construction
Knit
Maximum Temperature
111 Degrees F
Glove Features
Antimicrobial, Dexterity, High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TQ914-7(S)
- Zoro #
- G024450680
- UPC #
- 810168168128
- Country of Origin
- Pakistan
- Fabric Weight
- 64 g
- Item
- Gloves
- Palm Type
- Coated
- Glove Construction
- Knit
- Maximum Temperature
- 111 Degrees F
- Glove Features
- Antimicrobial, Dexterity, High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
- Standards
- ANSI/ISEA 105:2016, ANSI/ISEA 138-2019, EN 388:2016 + A1:2018, EN 407: 2020
- Double-Dipped
- No
- Includes Reinforced Thumb Crotch
- Yes
- ANSI/ISEA Cut Level
- A9
- Knit Material Color
- Blue/White
- Cuff Style
- Knitwrist
- Minimum Temperature
- 45 Degrees F
- Series
- Torq(TM)
- Knit Material
- Tuffalene(R)
- ANSI/ISEA Abrasion Level
- 4
Dimensions
- Thickness
- 18 ga
- Glove Length
- 9.5 in
- Size- Alpha
- S
- Size- Numeric
- 7
Description
Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material Tuffalene(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105:2016, ANSI/ISEA 138-2019, EN 388:2016 + A1:2018, EN 407: 2020, Base Coating Material Not Applicable, Palm Type Coated, Glove Coating Cover Palm
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.