Drill Bits
Mfr # DWAFE3SQ2IR5
Zoro # G323785322
product price:Â $3.49
/ea
Sold in multiples of 5 for $17.45
Key Features
Drill Bits Included
(5) 3 1/2 in Bits
Shank Size
1/4 in
Product Type
Driver Bit Set
Overall Length
3 1/2 in
Impact Rated
Impact Rated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAFE3SQ2IR5
Zoro #
G323785322
UPC #
0075352351629
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4 in
Overall Length
3 1/2 in
Bit Industry Size
S2
Details
Item
Drill Bits
Drill Bits Included
(5) 3 1/2 in Bits
Product Type
Driver Bit Set
Impact Rated
Impact Rated
Shank Shape
Hex
For Tool Type
Impact
Number of Pieces
5
Series
ELITE SERIES
Number of Driver Bits Included
5
Material
Steel
Description
Drill Bits, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.