Drill Bits
- Mfr # DWAFE3TX25IR
- Zoro # G224218639
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bit Industry Size
T25
Includes Bit Holder
Bit Holder Not Included
Shank Size
1/4 in
Impact Rated
Impact Rated
Shank Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAFE3TX25IR
- Zoro #
- G224218639
- UPC #
- 0075352351612
- Country of Origin
- Taiwan, Province of China
Dimensions
- Bit Industry Size
- T25
- Shank Size
- 1/4 in
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Item
- Driver Bit
- Includes Bit Holder
- Bit Holder Not Included
- Impact Rated
- Impact Rated
- Shank Shape
- Hex
- For Tool Type
- Impact
- Product Type
- Screwdriver Bit
- Series
- Elite
- Material
- Steel
- Measurement System
- Imperial
- Finish
- Unfinished
- Tip Type
- Standard
- Compatible Product Type
- Power Tool
- Head Style
- Torx(R)
- Shell Material
- Steel
Description
Driver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.