Drill Bits
Mfr # DWAFESETRL6
Zoro # G423785987
product price:Â $9.85
/ea
Sold in multiples of 5 for $49.25
Key Features
Shank Shape
Hex
Bit Holders Included
Magnetic But Tip Holder
Drill Bits Included
1 in Flat Bit Tips, 1 in Phillips Bit Tips, 1 in Square Bit Tips, 1 in T20 Torx Bit, 1 in T25 Torx Bit
Number of Pieces
6
Impact Rated
Impact Rated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAFESETRL6
Zoro #
G423785987
UPC #
0075352352732
Country of Origin
Taiwan, Province of China
Dimensions
Bit Industry Size
PH2, SL8, S2, T20, T25
Shank Size
1/4 in
Overall Length
1 in
Details
Item
Drill Bits
Shank Shape
Hex
Bit Holders Included
Magnetic But Tip Holder
Drill Bits Included
1 in Flat Bit Tips, 1 in Phillips Bit Tips, 1 in Square Bit Tips, 1 in T20 Torx Bit, 1 in T25 Torx Bit
Number of Pieces
6
Impact Rated
Impact Rated
For Tool Type
Impact
Product Type
Driver Bit Set
Series
ELITE SERIES
Number of Driver Bits Included
5
Material
Steel
Number of Bit Holders Included
1
Description
Drill Bits, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.