20 pc. Multi-Purpose Flexible Driver Set with Flexible Shaft, Power Bits
- Mfr # W1744
- Zoro # G823310246
product price:Â
$
39.99
/ea
Key Features
Material
Steel
Finish
Polished
Head Size
1/4 In
Standards
ASME PALD-2009
Power Source
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1744
- Zoro #
- G823310246
- UPC #
- 39564154058
- Country of Origin
- Taiwan, Province of China
- Item
- Bit Driver Set
- Material
- Steel
- Finish
- Polished
- Standards
- ASME PALD-2009
- Power Source
- None
Dimensions
- Head Size
- 1/4 In
Description
This Performance Tool W1744 20 pc. Multi-Purpose Flexible Driver Set features a driver end that articulates to access hard-to-reach fasteners. The sockets in this set are made from durable chrome vanadium steel, and the bits are made from S2 steel. This set includes the following: Phillips #1, #2, #3, Slotted 7/32 in., 1/4 in., Tamper resistant Star TR8, TR10, TR15, TR20, TR25, TR27, TR30 and 1/4 in., 5/16 in., 6 mm, 7 mm, 8 mm, and 10 mm sockets. It has a 1/4 in. drive power bit adapter and a grip handle for comfort and leverage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.