Drill/Driver
- Mfr # DCD801H1
- Zoro # G822869349
product price:Â
$
258.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Source
Cordless
Chuck Size
1/2 in
Product Badging
Perform and Protect
Number of Chargers Included
1
Voltage
20 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD801H1
- Zoro #
- G822869349
- UPC #
- 0198706064799
- Country of Origin
- Mexico
- Power Source
- Cordless
- Product Badging
- Perform and Protect
- Number of Chargers Included
- 1
- Voltage
- 20 V
- Item
- Drill/Driver
- Battery Series
- 20V MAX*
- Tool Weight
- 3.2 lb
- Motor Type
- Brushless
- Battery Capacity
- 5.0Ah
- Number of Speed Settings
- 2
- Battery Platform
- 20V MAX*
- Speed - Maximum
- 2,000 RPM
- Cordless Drill Class
- Compact
- Handle Type
- Pistol Grip
- Product Type
- General Purpose
- Tool Series
- 20V MAX*
- Chuck Type
- Keyless
- Number of Batteries Included
- 1
- Battery Chemistry
- Li-Ion
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Chuck Size
- 1/2 in
- Overall Length
- 9 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Drill/Driver, Voltage 20 V, Battery Capacity 5.0Ah, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 3.2 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.