Drive Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK

  • Mfr # 03245-PWR

  • Zoro # G6049607


product price:  $63.79
/pk 100, $0.64/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
1/4"
Sub-Brand
Drive
Overall Length
1-3/4"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03245-PWR
Zoro #
G6049607
UPC #
075352032450
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
1-3/4"
Drill Bit Size
1/4"
Minimum Installation Depth
1-1/8"
Shank Length
1 3/4 in
Maximum Material Thickness
5/8"
Max. Fixture Thickness
5/8 in
Head Height
0.625 in
Head Diameter
0.5 in

Details

Item
Nail Drive Anchor
Compatible Material
Concrete
Sub-Brand
Drive
Material
Steel
Finish
Zinc Plated
Industry Standards
FM Global (Factory Mutual) J.I. OK4A9.AH, Underwriters Laboratory (UL Listed), VFXT. EX1289
Anchor Head Style
Tie-Wire
Ultimate Tension in 4000 PSI Concrete (Lb.)
1,760 lb
Pin Material
AISI 1018 Carbon Steel
Head Style
Tie-Wire
Pin Anchor Type
Hammer Drive Pin Anchor
Material Grade/Class
Heat Treated
Anchor Material
Steel
Removable
Permanent
Material Quality Standards
ASTM E488
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Drive Pin Anchor Type
Tie Wire Drive Anchors
Series
Drive

Description

Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 1 3/4 in, Anchor Material Steel, Finish Zinc Plated, Head Height 0.625 in, Head Diameter 0.5 in, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Drive Pin Anchor Type Tie Wire Drive Anchors, Compatible Material Concrete, Material Grade/Class Heat Treated, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Industry Standards UL Listed VFXT. EX1289, Material Quality Standards ASTM E488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.