Shop GENIUS TOOLS
Create Account
1in Combination Wrench
- Mfr # 737032
- Zoro # G423581541
original price:Â $20.42 , new price: $18.38 , 9 percent off
new price:Â
$
18.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737032
- Zoro #
- G423581541
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1 Inch Matte Finish Durable Steel High Torque Drive - 737032 Combination Wrench This 1in combination wrench (SKU: 737032) is built for dependable fit and controlled torque in professional tool kits. The 342mm (13.46in) overall length supports balanced leverage while keeping the tool manageable for daily service work. Made from Chromium-vanadium steel alloy with anti-corrosive properties, it is engineered for strength and durability. A matte finish supports secure handling, and permanently stamped sizing helps keep tool selection fast and organized. Key Benefits 1in combination wrench covers common service needs with open and ring ends. 342mm (13.46in) length provides leverage without sacrificing control in tight areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist rust and maintain finish in harsh environments. Forged and heat-treated construction supports high torque use and reliability. Permanently stamped size markings improve organization and quick identification. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed and made for professional technicians, this wrench is intended to hold up over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.