1/4in Hex Shank, 4mm Hex Screwdriver Bit 200mmL
- Mfr # 2834
- Zoro # G023579474
product price:Â
$
8.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2834
- Zoro #
- G023579474
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 4mm Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Steel - 2834, Hex Screwdriver Bit This 4mm hex screwdriver bit is built for controlled fastening with a 1/4in hex shank and an extended 200mm overall length. The longer reach helps access recessed fasteners while maintaining stable bit engagement where a standard-length bit is limited. Made from High Speed Steel and heat treated for strength, it's designed for professional technicians who need consistent fit, durability, and easy size identification during repetitive work. Key Benefits 4mm hex screwdriver bit with 1/4in hex shank for broad compatibility. 200mm overall length supports extended reach in tight or recessed spaces. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear from demanding shop environments. Heat treated for a tough exterior and strong core for lifetime use. Size stamped permanently for fast, reliable identification in tool storage. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 2834. Designed for heavy, repeat use, this precision-drive hex bit balances reach, strength, and clear size marking to support efficient workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.