Shop DEWALT
See all product information
Create Account
Hammer Drills, 1/2 in Chuck, 20V
- Mfr # DCD1007B/DCB2104-2
- Zoro # G023366838
product price:Â
$
699.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Blows per Minute
38,250 bpm
Voltage
20V DC
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCD1007B/DCB2104-2
- Zoro #
- G023366838
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Chuck Size
- 1/2 in
Details
- Maximum Blows per Minute
- 38,250 bpm
- Voltage
- 20V DC
- Includes Battery
- Battery Included
- Battery Chemistry
- Li-Ion
- Number of Chargers Included
- 0
- Includes
- (2) DCB2104
- Handle Type
- Pistol Grip
- Maximum Working Torque
- 1,530 in-lb
- Item
- Hammer Drill Kit
- Number of Clutch Settings
- 11 + Hammer
- Battery Manufacturer Part Number
- DCB2104-2
- Battery Capacity
- 4.0 Ah
- Number of Batteries Included
- 2
- Drilling Capacity in Wood
- 5 in
- 7 Combo Product Type
- Battery
- Drilling Capacity in Concrete
- 1/2 in
- Cordless Drill Class
- Premium
- Tool Series
- 20V MAX*
- Number of Speed Settings
- 3
Description
Hammer Drill Kit, Voltage 20V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 5 in, Number of Speed Settings 3, Number of Clutch Settings 11 + Hammer, Maximum Working Torque 1,530 in-lb, Maximum Blows per Minute 38,250 bpm, Brushless Motor Yes, Battery Capacity 4.0 Ah, Handle Type Pistol Grip, Includes (2) DCB2104
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.