MAX 20V XR HAMMER DRILL - BARE AND 21PC
- Mfr # DCD1007B/DW1361
- Zoro # G716521070
product price:Â
$
439.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
7 Combo Manufacturing Model Number
DW1361
Battery Platform
20V MAX*
Maximum Blows per Minute
38,250 bpm
Battery Chemistry
Li-Ion
Tool Series
20V MAX* XR(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCD1007B/DW1361
- Zoro #
- G716521070
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chuck Size
- 1/2 in
Details
- Item
- Hammer Drill Kit
- 7 Combo Manufacturing Model Number
- DW1361
- Battery Platform
- 20V MAX*
- Maximum Blows per Minute
- 38,250 bpm
- Battery Chemistry
- Li-Ion
- Tool Series
- 20V MAX* XR(R)
- Number of Clutch Settings
- 11 + Hammer
- Maximum Working Torque
- 1,530 in-lb
- Cordless Drill Class
- Premium
- Number of Chargers Included
- 0
- Drilling Capacity in Concrete
- 1/2 in
- Number of Batteries Included
- 0
- Drilling Capacity in Wood
- 5 in
- Number of Speed Settings
- 3
- Brushless Motor
- Yes
- Safety Features
- Anti-Rotation Brake
- Product Badging
- Perform and Protect
- Voltage
- 20V DC
- 7 Combo Product Type
- Drill Bit Set
- Battery Series
- 20V MAX*
Description
Hammer Drill Kit, Voltage 20V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 5 in, Number of Speed Settings 3, Number of Clutch Settings 11 + Hammer, Maximum Working Torque 1,530 in-lb, Maximum Blows per Minute 38,250 bpm, Brushless Motor Yes, Battery Capacity Not Applicable, Battery Model Number Not Applicable, Battery Series 20V MAX*, Charger Model Number Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.