DW 60V Circ Saw TC (Kit) /Bonus Battery
- Mfr # DCS588X1/DCB609
- Zoro # G424934308
product price:Â
$
1,034.99
/ea
Free Shipping & Returns
Key Features
For Workpiece Material
General Purpose
Bevel Angle - Maximum
57 Degrees
7 Combo Product Type
Battery
Includes
12V MAX*/20V MAX* FLEXVOLT(R) 6 Amp Charger, 20V/60V MAX* FLEXVOLT(R) 9.0Ah Battery, Blade, Blade Wrench
Battery Series
FLEXVOLT(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS588X1/DCB609
- Zoro #
- G424934308
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Circular Saw Kit
- For Workpiece Material
- General Purpose
- Bevel Angle - Maximum
- 57 Degrees
- 7 Combo Product Type
- Battery
- Includes
- 12V MAX*/20V MAX* FLEXVOLT(R) 6 Amp Charger, 20V/60V MAX* FLEXVOLT(R) 9.0Ah Battery, Blade, Blade Wrench
- Battery Series
- FLEXVOLT(R)
- Voltage
- 60 V
- Blade Speed - Maximum
- 5,800 RPM
- Number of Chargers Included
- 1
- Battery Platform
- FLEXVOLT(R)
- Tool Series
- FLEXVOLT(R)
- Motor Type
- Brushless
- Blade Side
- Right
- Battery Capacity
- 9.0 Ah
- Includes Chip Catcher
- Chip Catcher Not Included
- Drive Type
- Worm Drive
- Bevel Angle - Minimum
- 0 Degrees
- Battery Chemistry
- Li-Ion
- Safety Features
- Electric Brake
- Number of Batteries Included
- 1
Dimensions
- Cutting Depth at 0 Degrees - Maximum
- 2 9/16 in
- Cutting Depth at 45 Degrees - Maximum
- 2 in
- Arbor Size
- 5/8 in
- Blade Diameter
- 7 1/4 in
Description
Circular Saw Kit, Arbor Size 5/8 in, Blade Side Right, Drive Type Worm Drive, Voltage 60 V, Battery Series FLEXVOLT(R), Number of Batteries Included 1, Battery Capacity 9.0 Ah, Includes 12V MAX*/20V MAX* FLEXVOLT(R) 6 Amp Charger, 20V/60V MAX* FLEXVOLT(R) 9.0Ah Battery, Blade, Blade Wrench
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.