Shop DEWALT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
E- Log Splitter
- Mfr # DXGLXT2000Y2
- Zoro # G223938125
product price:Â
$
2,770.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Splitting Force
20 ton
Product Type
E-Log Splitter
Maximum Log Length
25 in
Power Source
Cordless
Voltage
60 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXGLXT2000Y2
- Zoro #
- G223938125
- UPC #
- 850013140978
- Country of Origin
- China
Dimensions
- Maximum Log Length
- 25 in
Details
- Item
- Log Splitter
- Splitting Force
- 20 ton
- Product Type
- E-Log Splitter
- Power Source
- Cordless
- Voltage
- 60 V DC
- Cycle Time
- 16 sec
- Tool Weight
- 489 lb
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
E- Log Splitter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.