Gas Log Splitter
- Mfr # DXGLXT3801
- Zoro # G524155528
product price:Â
$
2,652.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Engine Brand
Kohler
Engine Cycle
4-Cycle
Product Type
Gas Log Splitter
Power Source
Gas-Powered
Maximum Log Length
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXGLXT3801
- Zoro #
- G524155528
- UPC #
- 856407007056
- Country of Origin
- China
Dimensions
- Maximum Log Length
- 25 in
Details
- Item
- Log Splitter
- Engine Brand
- Kohler
- Engine Cycle
- 4-Cycle
- Product Type
- Gas Log Splitter
- Power Source
- Gas-Powered
- Cycle Time
- 14 sec
- Engine Displacement
- 429 cc
- Tool Weight
- 741 lb
- Splitting Force
- 38 ton
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Description
Log Splitter, Splitting Force 38 ton, Cycle Time 14 sec, Maximum Log Length 25 in, Engine Displacement 429 cc, Engine Brand Kohler, Engine Cycle 4-Cycle, Tool Weight 741 lb, Product Type Gas Log Splitter, Power Source Gas-Powered
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.