Shop DEWALT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Log Lift Splitter
- Mfr # DXGLXT3500
- Zoro # G423550462
product price:Â
$
3,964.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cycle Time
13 sec
Splitting Force
35 ton
Engine Displacement
277 cc
Power Source
Gas-Powered
Engine Brand
Kohler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXGLXT3500
- Zoro #
- G423550462
- UPC #
- 856407007728
- Country of Origin
- China
Dimensions
- Maximum Log Length
- 25 in
Details
- Item
- Log Splitter
- Cycle Time
- 13 sec
- Splitting Force
- 35 ton
- Engine Displacement
- 277 cc
- Power Source
- Gas-Powered
- Engine Brand
- Kohler
- Engine Cycle
- 4-Cycle
- Product Type
- Gas Log Splitter
- Tool Weight
- 882 lb
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Description
Log Splitter, Splitting Force 35 ton, Cycle Time 13 sec, Maximum Log Length 25 in, Engine Displacement 277 cc, Engine Brand Kohler, Engine Cycle 4-Cycle, Tool Weight 882 lb, Product Type Gas Log Splitter, Power Source Gas-Powered
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.