Zoro Homepage

Expansion Head, Threaded Die

  • Mfr # DCE450034

  • Zoro # G214642550


product price: $69.00
/ea

Key Features

Compatible Use With
DCE450
Compatible Use On
Soft Copper
Die Type
Threaded
Compatible Sleeve Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE450034
Zoro #
G214642550
UPC #
885911959520
Country of Origin
China

Dimensions

Compatible Sleeve Size
3/4 in

Details

Item
Expansion Head
Compatible Use With
DCE450
Compatible Use On
Soft Copper
Die Type
Threaded

Description

Expansion Head, Die Type Threaded, Compatible Sleeve Size 3/4 in, Compatible Use On Soft Copper, Compatible Use With DCE450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.