Zoro Homepage

FLEXVOLT(R) 60V MAX* Cordless Pipe Threader Kit

  • Mfr # DCE700X2

  • Zoro # G2938987


product price: $2,500.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26.38 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
2 in
Voltage
60 V
Includes
20V/60V MAX Fast Charger (DCB118), 60V MAX Pipe Threader (DCE700), Kit Bag, Kit Box, Pipe Clamp, (2) FLEXVOLT(R) 20V/60V MAX 9.0 Ah Oil-Resistant Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE700X2
Zoro #
G2938987
UPC #
885911635042
Country of Origin
China

Dimensions

Overall Length
26.38 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
2 in
Bolt Size
No Bolt
Rod Size
No Rod
Overall Width
5 in
Die Head Sizes
No Dies Included
Dedupe to Minimum Compatible Pipe Size and Maximum Compatible Pipe Size
1/2 in to 2 in

Details

Item
Pipe Threading Machine
Voltage
60 V
Includes
20V/60V MAX Fast Charger (DCB118), 60V MAX Pipe Threader (DCE700), Kit Bag, Kit Box, Pipe Clamp, (2) FLEXVOLT(R) 20V/60V MAX 9.0 Ah Oil-Resistant Batteries
Features
Anti-Rotation E-Clutch(TM) System, High-Performance Brushless Motor, LED Low Battery Indicator, Oil-Resistant Glass-Filled Nylon Battery, Tool Connect(TM) Tag-Ready
Tool Series
700
Charger Replacement
49EM80
Cordless Tool Battery Type
Li-Ion
Included Charger
49EM80
Battery Capacity
9 Ah
Standards
UL Listed
Switch Type
Pushbutton
Battery Pack Replacement
Mfr. No. DCB609G
Tool Weight
19.98 lb
Motor Type
Brushless
Compatible Die Head Type
12R
Compatible Die Head Manufacturer Part Number
12-R
Battery Model Number
DCB609G
Reversible
Yes
Power Source
Cordless
Battery Platform
FLEXVOLT
Includes Batteries
Yes
Charger Model Number
DCB118
Free Speed
40 RPM
Number of Batteries Included
2
Cordless Tool Kit Contents
Charger, (2) Batteries
Number of Die Heads
0
Number of Speeds
2
Machine Type
Portable Handheld Power Drive

Description

The FLEXVOLT® 60V MAX* Pipe Threader can thread 1/2 in. – 2 in. black iron pipe, rigid conduit, and more. It comes with an oil-resistant glass-filled nylon battery to protect it from cutting oils used to complete threads and is housed in a latched and sealed battery box. Equipped with the E-Clutch® System, that senses the motion of the tool and shuts down if necessary in bind-up situations. This kit also includes a patent pending pipe clamp with a depth gauge, for quick set up, and a die arm that can be used to start the threads without direct contact to the spinning die head. This tool is Tool ConnectTM Tag-ReadyTM (Tool Connect Tag sold separately). The DCE700 Pipe Threader is also compatible with RIDGID® 12R** style die heads.


  • • High-performance brushless motor delivers FLEXVOLT® cordless power for long runtime in demanding applications without the hassles of power cords

  • • Anti-rotation E-CLUTCHTM system is a Perform & ProtectTM feature increases user control

  • • 9.0Ah oil-resistant glass-filled nylon battery housed in a latched and sealed battery box for added protection from cutting oils

Designed for:


  • • Thread 1/2 in. - 2 in. Schedule 40 Black Iron Pipe

  • • (1) Pipe clamp

  • • * Maximum initial battery voltage (measured without a workload) is 20 and 60 volts. Nominal voltage is 18 and 54.

Additional Features:


  • • Patent pending pipe clamp depth gauge for quick set up

  • • Use clamp with die arm for no direct contact with die head to start threads

  • • Tool ConnectTM Tag-Ready for easy tool tracking (Tool ConnectTM tag sold separately)

  • • LED low battery indicator to alert user when battery level is low

  • • Compatible with RIDGID® 12R** style die heads

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.