This item is Discontinued.

Dewalt Framing Hammer, 17 oz, 16 In L, Hickory DWHT51418

Framing Hammer, 17 oz, 16 In L, Hickory (Discontinued)

  • Mfr # DWHT51418
  • Zoro # G7419894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWHT51418
Zoro #
G7419894
UPC #
076174514186
Country of Origin
China

Dimensions

Face Dia. (In.)
2
Overall Length (In.)
16

Details

Item
Framing Hammer
Head Weight (Oz.)
17.0
Handle
Hickory Axe
Face
Checkered
Head Material
Alloy Steel

Description

Framing Hammer, Head Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.