Shop DEWALT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FRS Two-Way Radios 2DXFRS800SV1, 4 Radios, 2 W, 22 Channels
Mfr # 2DXFRS800-SV1
Zoro # G623334329
product price:Â $394.99
/eaKey Features
Audio Jack
Yes
Rechargable (Yes/No)
Yes
Includes
(4) Headsets with PTT/Vox Microphone, (4) 2,000 mAh Rechargeable Lithium Polymer Batteries, (4) Swivel Holsters, (2) Dual Port Charging Docks
Depth
2.38 in
Number of Channels
22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2DXFRS800-SV1
Zoro #
G623334329
UPC #
850035515228
Country of Origin
China
Dimensions
Depth
2.38 in
Height
7.25 in
Width
1.35 in
Details
Audio Jack
Yes
Rechargable (Yes/No)
Yes
Includes
(4) Headsets with PTT/Vox Microphone, (4) 2,000 mAh Rechargeable Lithium Polymer Batteries, (4) Swivel Holsters, (2) Dual Port Charging Docks
Number of Channels
22
Power Source
2,000 mAH Rechargeable Lithium Polymer Batteries
Power Output
2 W
Operating Range
Up to 300,000 sq ft or 25 Floors
Item
Two-Way Radio
Color
Black/Yellow
Number of Radios
4
Standards
FCC Certified
Band Type
FRS
Battery Capacity
2000 mAh
Battery Type
Lithium Polymer
Batteries Included
Yes
Power Rating
2 W
Number of Frequencies
22
Frequencies
FRS
Description
These FRS radios have 22 channels with blue backlit LCD display for easy viewing. They offer coverage of 300,000 square feet up to 25 floors with hands free communication (VOX). For assured handling they have an anti-slip design and is shock resistant withstanding up to a 2-meter drop. Included are rechargeable Lithium Polymer Batteries for continuous use up to 18 hours. These radios do not require a license or service fees due to high quality band frequencies. A unique circuit extends the life of the batteries, as if there are no transmissions within 10 seconds, the radio will automatically switch to battery save mode. 121 privacy codes are included. The IP167 rating provides dust and waterproof resistance. The 180-degree swivel holster allows for sideways rotation for multiple position use.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.