Shop All Angle Grinders & Accessories
Dewalt
Grinder
Mfr # DCG413H1
Zoro # G709231986
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Type Paddle
- Voltage 20V DC
- Includes Guard, Hex Key, Inner and Outer Flange, Kit Bag, Side Handle, Small Angle Grinder
- Battery Series 20V Max
Product Information
- Brand Dewalt
- MFR # DCG413H1
- Zoro # G709231986
- UPC # 885911890236
- Country of Origin Mexico
- Category Angle Grinders & Accessories
Dimensions
Wheel Diameter | 4 1/2 in |
Overall Length | 4 1/2 in |
Spindle Thread Size | 5/8 in-11 |
Details
Description
Grinder, Head Type Standard Head, Grip Style Straight, Voltage 20V DC, Wheel Diameter 4 1/2 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Safety Features Brake Stops Wheel in 2 Seconds or Less on Average, 3-LED Fuel Gauge, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type Electronic, Switch Location Bottom, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Flush Trim Router Bit, 1/4" Shank Dia. (42-106)
- MORSE Carbide Hole Cutter, 3/4in. Hole, 1in. D (CTD12)
- KIPP Cam Lever Size: 1 D=1/4-20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel (K0646.15311A2)
- KO-KEN Socket TORX E12 55mm 3/8 Sq. Drive (3325-E12)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch, INOX (DWE43240INOX)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144N/ DWA8951F)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43066/ DWA8951F)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder with No Lock-On (DWE43066N)
- DEWALT 4" Adjustable Flaring Cup Wheel guard (Type 11 wheels) (D284934)
- DEWALT 20V MAX* XR(R) 4.5 IN. SLIDE SWITCH SMALL ANGLE GRINDER WITH KICKBACK BRAKE (TOOL ONLY) (DCG405B)
- METABO Angle Grinder, 7", 8,450 rpm, 15.0A (WEPB 24-180 MVT)
- Dewalt Angle Grinders & Accessories