Zoro Homepage

Drive Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK

  • Mfr # 03092-PWR

  • Zoro # G5376940


product price: $20.55
/pk 100, $0.21/ea

Key Features

Compatible Material
Concrete
Sub-Brand
Drive
Material
Steel
Finish
Zinc Plated
Drill Bit Size
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03092-PWR
Zoro #
G5376940
UPC #
075352030920
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16"
Overall Length
1-1/2"
Drill Bit Size
3/16"
Minimum Installation Depth
7/8"
Shank Length
1 1/2 in
Maximum Material Thickness
5/8"
Max. Fixture Thickness
5/8 in
Head Diameter
0.37 in
Head Height
0.109375 in

Details

Item
Nail Drive Anchor
Compatible Material
Concrete
Sub-Brand
Drive
Material
Steel
Finish
Zinc Plated
Industry Standards
FM Global (Factory Mutual) J.I. OK4A9.AH, Underwriters Laboratory (UL Listed), VFXT. EX1289
Ultimate Tension in 4000 PSI Concrete (Lb.)
1,080 lb
Anchor Head Style
Flat
Pin Material
AISI 1018 Carbon Steel
Head Style
Flat
Pin Anchor Type
Hammer Drive Pin Anchor
System of Measurement
Inch
Anchor Material
Steel
Drive Pin Anchor Type
Steel Drive Anchors
Material Grade/Class
Heat Treated
Material Quality Standards
ASTM E488
Manufacturer Location
Globally Sourced
Removable
Permanent
Head Type
Flat
Series
Drive

Description

Hammer Drive Pin Anchor, Anchor Diameter 3/16 in, Overall Length 1 1/2 in, Anchor Material Steel, Finish Zinc Plated, Head Type Flat, Head Height 0.109375 in, Head Diameter 0.37 in, Drill Bit Size 3/16 in, Minimum Installation Depth 7/8 in, Drive Pin Anchor Type Steel Drive Anchors, Compatible Material Concrete, Material Grade/Class Heat Treated, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Industry Standards UL Listed VFXT. EX1289

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.