Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc Plated, 25 PK

  • Mfr # PFM2261100

  • Zoro # G1723762

CAD Available

product price:  $20.49
/pk 25, $0.82/ea

Key Features

CAD Drawing
Mount Type
Horizontal
Compatible Material
Wood
Screw Size
1/4 in
Overall Length
2"
Sub-Brand
Hangermate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFM2261100
Zoro #
G1723762
UPC #
075352304359
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4 in
Overall Length
2"
Compatible Rod Size
3/8"-16
Drill Bit Size
1/8 in
Shank Length
2 in
Head Dia.
1/2"
Compatible Rod Thread Size
3/8"-16
Body Length
2 in
Anchor Diameter
3/8 in
Head Width
0.5 in

Details

CAD Available
Yes
Item
Rod Hanger
Mount Type
Horizontal
Compatible Material
Wood
Sub-Brand
Hangermate
Material
Steel
Finish
Zinc Plated
Drive Type
Socket
Maximum Load Capacity
1,800 lb
Industry Standards
UL Listed
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No
Point Type
17
Color
Silver
Use With
54TU04
Series
Hangermate
Compatible Manufacturer Part Number
PFM2201150
Compatible with Manufacturer Model Number
PFM2201150
Compatible Manufacturer Model Number
PFM2201150
System of Measurement
Inch
Thread Type
Coarse
For Use With Mfr. Model Number
PFM2201150
Compatible with Manufacturer Model No.
PFM2201150
Compatible with Mfr. Model No.
PFM2201150
For Use with Mfr Model Number
PFM2201150
Compatible Pump Manufacturer Part Number
PFM2201150
Compatible Mfr. Model Number
PFM2201150
For Manufacturer Part Number
PFM2201150
Compatible with Mfr. Model Number
PFM2201150

Description

Horizontal Rod Hanger, System of Measurement Inch, Mount Type Horizontal, Screw Size 1/4 in, Overall Length 2 13/16 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Wood, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/8 in, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 2 in, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.