Heated Jacket

  • Mfr # DCHJ090BD1-3X
  • Zoro # G700767309
product price: 
$
282.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Length
20.9
Front Closure Type
Zipper
Includes
Adapter, Charger, Dewalt 20V Battery
Battery Voltage
20 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCHJ090BD1-3X
Zoro #
G700767309
UPC #
674326347677
Country of Origin
China

Dimensions

Size
3X
Length
20.9
Fits Chest Size
Drop Tail Hem for Full Coverage, Fleece Lined, Sleeve Pocket for Extra Storage, Toggle Pull
Maximum Chest Size
31 1/2 in
Minimum Chest Size
31 1/2 in
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Details

Color
Black
Front Closure Type
Zipper
Includes
Adapter, Charger, Dewalt 20V Battery
Battery Voltage
20 V
Gender
Men's
Lining Material
Polyester
Heated Areas
Chest, Pocket
Heat Settings
3
Features
3 heat zones; Wind and water resistant; Waterproof zippers; Sleeve pocket for extra storage; Cell phone pocket for convenient access; Fleece lined for added warmth; Toggle pull for adjustable, custom fit; Drop tail hem for full coverage; Inset rib knit cuff helps keep heat inside; Adjustable sleeves for snug, custom fit; Waterproof zipper pockets for storage and warming hands
Shell Material
100% Polyester
Style
Soft Shell Jacket
Includes Charger
Yes
Water-Resistant
Yes
Includes Hood
No
Number of Outside Pockets
5
Heating Time
Up to 9 hr
Cuff Style
Rib Knit
Includes Lining
Yes
Wind-Resistant
Yes
Item
Heated Jacket
Hood Style
None
Battery System
20V Max(R)
Insulated for Cold Conditions
Yes
Fabric Weight
3.64 lb
Number of Inside Pockets
2
Includes Battery
Yes
Material
100% Polyester
Wire Color
Black
Container Type
Soft Shell Jacket
Sensor Body Style
Soft Shell Jacket

Description

The DEWALT DCHJ090BD1-3X Heated Structured Soft Shell Jacket is included with integrated heating zones and adjustable temperature settings intended for torso area heat distribution. This jacket features a outer shell is rated as wind- and water-resistant per manufacturer specifications, fleece lining interior for added comfort, and multiple storage pockets for tools and accessories. It comes kitted with a DEWALT 20V MAX* battery, fast charger, and USB power adapter that can also charge portable devices.


Key Features of the DEWALT DCHJ090BD1-3X Heated Jacket:

  • Heating System: Three core heat zones with three selectable temperature settings plus preheat function.

  • Weather Resistance: Outer shell is rated as wind- and water-resistant per manufacturer specifications; zippers are constructed with materials rated as water-resistant by the manufacturer.

  • Lining & Fit: Fleece lining interior provides additional warmth; drop tail hem design extends lower at the back than standard hems; inset rib knit cuffs are designed according to product specifications for fit around wrists; toggle pull allows for an adjustable fit; adjustable sleeves allow user adjustment of sleeve tightness.

  • Pockets & Storage: Multiple pockets including inner/outer zippered chest pockets, sleeve pocket, cell phone pocket, and two lower zipper welt pockets for tool/accessory storage or hand warming.

  • Battery Integration: Includes rear battery pocket with option to move battery to front using sewn-in extension cord; powered by included DEWALT 20V MAX* battery system (battery, charger, adapter included).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews