Heated Jacket
- Mfr # DCHJ090BD1-S
- Zoro # G300767297
product price:Â
$
282.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Length
20.9
Front Closure Type
Zipper
Includes
Adapter, Charger, Dewalt 20V Battery
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCHJ090BD1-S
- Zoro #
- G300767297
- UPC #
- 674326347622
- Country of Origin
- China
Dimensions
- Size
- S
- Length
- 20.9
- Maximum Chest Size
- 21 1/2 in
- Minimum Chest Size
- 21 1/2 in
- Fits Chest Size
- Drop Tail Hem for Full Coverage, Fleece Lined, Sleeve Pocket for Extra Storage, Toggle Pull
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
The DEWALT DCHJ090BD1-S Heated Structured Soft Shell Jacket features integrated heating zones and adjustable temperature settings intended for torso area warmth. This jacket features a wind- and water-resistant outer shell, fleece lining for added comfort, and multiple storage pockets for tools and accessories. It comes kitted with a DEWALT 20V MAX* battery, fast charger, and USB power adapter compatible with select portable devices.
Key Features of the DEWALT DCHJ090BD1-S Heated Jacket:
- 3 Heat Zones & 3 Temperature Settings: Features three heat zones with three selectable temperature settings targeting specific torso areas.
- Outer Shell Material is Rated as Wind- and Water-Resistant: Helps protect against harsh weather conditions.
- Fleece Inner Liner: Provides an extra layer between the wearer and the jacket exterior.
- Multiple Storage Pockets: Includes inner/outer zippered chest pockets, sleeve pocket, cell phone pocket, and lower welt pockets for tool/accessory organization.
- Zippered Pockets are Constructed Using Waterproof Materials; Toggle Pull Hemline, Inset Rib Knit Cuffs, Drop Tail Hem, and Adjustable Sleeves Enable Adjustment of Fit: Waterproof zipper pockets help keep contents dry; toggle pull hemline, inset rib knit cuffs, drop tail hem, and adjustable sleeves allow for a secure fit that retains heat.
- Battery Flexibility: Rear battery pocket with extension cord allows repositioning to front pocket as needed; includes battery kit compatible with other DEWALT 20V MAX* tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.