Hex Key Set
Mfr # DWHT70266
Zoro # G123720639
product price:Â $19.45
/eaKey Features
End Shape
Hex
Handle Material
Steel
Finish
Black Oxide
Series
TOUGHSERIES(TM)
Overall Length
7 19/64 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWHT70266
Zoro #
G123720639
UPC #
0076174702668
Country of Origin
Viet Nam
Dimensions
Overall Length
7 19/64 in
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
Details
Item
Hex Key Set
End Shape
Hex
Handle Material
Steel
Finish
Black Oxide
Measurement Type
Fractional
Series
TOUGHSERIES(TM)
Key Shape
Folding
Includes Non-Magnetic/Sparking
Non-Magnetic
Number of Pieces
1
Corrosion-Resistance
Corrosion-Resistant
Number of Tips
8
Description
Hex Key Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in, Black Oxide, 1, Hex, 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.