Hex Key Set

  • Mfr # DWHT70267

  • Zoro # G923720624


product price:  $19.45
/ea

Key Features

Tip Size
1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Corrosion-Resistance
Corrosion-Resistant
Series
TOUGHSERIES(TM)
Handle Material
Steel
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT70267
Zoro #
G923720624
UPC #
0076174702675
Country of Origin
Viet Nam

Dimensions

Tip Size
1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Overall Length
7 19/64 in

Details

Item
Hex Key Set
Measurement Type
Metric
Corrosion-Resistance
Corrosion-Resistant
Series
TOUGHSERIES(TM)
Handle Material
Steel
Number of Pieces
1
Number of Tips
8
Finish
Black Oxide
Includes Non-Magnetic/Sparking
Non-Magnetic
End Shape
Hex
Key Shape
Folding

Description

Hex Key Set, Tip Size 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Black Oxide, 1, Hex, 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.