Dewalt
High-Performance Cutting Wheels
Mfr # DW8420
Zoro # G2014101
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 in
- Thickness 0.045 in
- Arbor Hole Size 5/8 in
- Abrasive Material Aluminum Oxide
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Not Applicable, Ceramic, 984F, Maroon (7010363531)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 180 (08834137373)
- 3M Cloth Belt 341D, 1inx48 in 80 X-weight, 200/pk (7010326155)
- CGW ABRASIVES Quick-Change Standard Turn-On Medium Density Holder Pad, 1-1/2 in Dia Pad (59731)
- DEWALT High-Performance Cutting Wheels (DW8426)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8424S)
- DEWALT 6" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4624)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel (DW4523)
- DEWALT 7" x 1/4" x 5/8"-11 XP Grinding wheel (DW8827)
- DEWALT 6" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4546)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843788)
- Dewalt Depressed Center Wheels