Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 1.6 x 9.0mm Slotted Power Bit 72mmL
- Mfr # 217280
- Zoro # G823578714
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217280
- Zoro #
- G823578714
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Power Bit 1.6 x 9.0mm Size 5/16 Inch Hex Shank 72mm Length Durable Steel Drive - 217280 slotted power screwdriver bit This slotted power screwdriver bit is built for consistent fit and torque transfer with a 5/16 inch hex shank and a 1.6 x 9.0mm slotted tip. The 72mm overall length (2.83 inches) helps balance reach and control when working with standard power bit holders. Made from High Speed Steel and heat treated for a tough exterior and strong core, it is designed for professional technicians and heavy-use environments. Size markings are stamped for permanent identification, and the bit meets or exceeds ANSI standards for dependable performance. Key Benefits 5/16 inch hex shank provides secure retention in power bit holders. 1.6 x 9.0mm slotted tip supports stable engagement and reduced cam-out. 72mm (2.83 inch) length balances access, leverage, and driver control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design adds a tough exterior with superior inner core strength. Stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for consistent performance and quality expectations. Built for long-term shop use, it emphasizes durable steel construction, clear sizing, and a heat-treated profile that helps maintain the slotted tip under repeated driving cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.