Shop DEWALT

Impact Wrench, 20 V DC, Hex

  • Mfr # DCF891B/DW22812
  • Zoro # G415854844

product price: 
$
449.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Includes
(8) Sockets, Belt Clip, 2 1/4 in Adapter
Number of Batteries Included
0
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF891B/DW22812
Zoro #
G415854844
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 15/16 in
Wire Rope Length
6 15/16 in
Length
6 15/16 in
Fits Chest Size
Helps Prevent Overtightening and Fastener Run Off with Precision Wrench(TM) Control

Details

Voltage
20 V DC
Includes
(8) Sockets, Belt Clip, 2 1/4 in Adapter
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
600 ft-lb
Number of Speed Settings
4
Drive Type
Standard
Clutch Style
Keyless
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Breakaway Torque
800 ft-lb
Retainer Type
Friction Ring
Wireless Tool Tracking
No
Handle Type
Pistol Grip
Features
Helps Prevent Overtightening and Fastener Run Off with Precision Wrench(TM) Control
Impact Rated
Impact Rated
Tool Weight
3.7 lb
7 Combo Manufacturing Model Number
DW22812
Safety Features
Dust Collection/Vacuum System
Battery Platform
20V MAX*
Tool Series
20V MAX* XR(R)
Battery Series
20V MAX*
Number of Chargers Included
0
Speed Control
Variable
Includes Lock-Off Switch
No Lock-Off Switch
Drive Shape
Hex
Built-In Light Type
Individual Light(s)
Handle Material
Glass-Filled Nylon
No Load Speed
2,000 RPM
Throttle Type
Trigger
Includes Case
Case Not Included
7 Combo Product Type
Socket Set
Tool Style
Compact
Anvil Style
Standard
Torque - Maximum
9,600 ft-lb
Housing Material
Glass-Filled Nylon
Motor Type
Brushless
Battery Chemistry
Li-Ion
Includes Battery
Tool Only
Item
Impact Wrench Kit
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 3.7 lb, Clutch Style Keyless, Features Helps Prevent Overtightening and Fastener Run Off with Precision Wrench(TM) Control, Includes (8) Sockets, Belt Clip, 2 1/4 in Adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.