Shop DEWALT

Impact Wrench, 1/2", w/Bonus Battery

  • Mfr # DCF891B/DCBP520
  • Zoro # G611494929

product price: 
$
510.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
800 ft-lb
Includes
DCBP520, Tool
Battery Capacity
(1) 5.0 Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF891B/DCBP520
Zoro #
G611494929
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
7 in
Wire Rope Length
7 in
Length
7 in
Fits Chest Size
3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control

Details

Voltage
20 V DC
Max. Torque
800 ft-lb
Includes
DCBP520, Tool
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3250
Free Speed
2,000 RPM
Fastening Torque
600 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Features
3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control
Handle Type
Pistol Grip
Tool Weight
3.7 lb
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Tool Style
Compact
Battery Series
20V MAX* XR(R)
Breakaway Torque
800 ft-lb
Retainer Type
Friction Ring
Drive Type
Standard
Actuation
Trigger
Built-In Light
Yes
Impact Rated
Impact Rated
Lock-Off Switch
No
Battery Model No.
DCBP520
Housing Material
Glass-Filled Nylon
Handle Material
Glass-Filled Nylon
Wireless Tool Tracking
No
Charger Included
No
Motor Type
Brushless
Includes Case
Case Not Included
Torque - Maximum
800 ft-lb
No Load Speed
2,000 RPM
Anvil Style
Standard
Includes Lock-Off Switch
No Lock-Off Switch
Throttle Type
Trigger
Battery Manufacturing Model Number
DCBP520
Includes Battery
Battery Included
Item
Impact Wrench
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 800 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Weight 3.7 lb, Features 3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control, Includes DCBP520, Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.