Shop DEWALT

Impact Wrench, 20 V DC, Hex

  • Mfr # DCF900B/DW22812
  • Zoro # G615854835

product price: 
$
551.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Includes
(8) Sockets, 2 1/4 in Adapter
Number of Batteries Included
0
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF900B/DW22812
Zoro #
G615854835
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
8 13/16 in
Wire Rope Length
8 13/16 in
Length
8 13/16 in
Fits Chest Size
Designed to Help Prevent Overtightening and Fastener Run Off with Precision Wrench(TM) Control

Details

Voltage
20 V DC
Includes
(8) Sockets, 2 1/4 in Adapter
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
1,030 ft-lb
Number of Speed Settings
4
Impact Rated
Impact Rated
Wireless Tool Tracking
No
Tool Weight
6.4 lb
Features
Designed to Help Prevent Overtightening and Fastener Run Off with Precision Wrench(TM) Control
Breakaway Torque
1,400 ft-lb
Retainer Type
Friction Ring
Handle Type
Pistol Grip
Drive Type
Standard
Clutch Style
Keyless
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Housing Material
Glass-Filled Nylon
Torque - Maximum
1,400 ft-lb
Includes Lock-Off Switch
No Lock-Off Switch
Battery Platform
20V MAX*
7 Combo Manufacturing Model Number
DW22812
Drive Shape
Hex
Number of Chargers Included
0
Built-In Light Type
Individual Light(s)
Safety Features
Dust Collection/Vacuum System
Motor Type
Brushless
No Load Speed
2,300 RPM
Speed Control
Variable
7 Combo Product Type
Socket Set
Includes Case
Case Not Included
Tool Series
20V MAX* XR(R)
Anvil Style
Standard
Battery Chemistry
Li-Ion
Handle Material
Glass-Filled Nylon
Throttle Type
Trigger
Tool Style
Compact
Item
Impact Wrench Kit
Battery Series
20V MAX*
Explosive Environment Rated
No
Includes Battery
Tool Only
Battery Type
Pouch
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 6.4 lb, Clutch Style Keyless, Features Designed to Help Prevent Overtightening and Fastener Run Off with Precision Wrench(TM) Control, Includes (8) Sockets, 2 1/4 in Adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.