Impact Wrench, 20 V DC, Hex

  • Mfr # DCF900B/PB900B
  • Zoro # G615855009
product price: 
$
527.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Includes
DCF900 Impact Wrench (DCF900B), PB900B Protective Boot
Number of Batteries Included
0
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF900B/PB900B
Zoro #
G615855009
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
8 13/16 in
Wire Rope Length
8 13/16 in
Length
8 13/16 in
Fits Chest Size
LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control

Details

Voltage
20 V DC
Includes
DCF900 Impact Wrench (DCF900B), PB900B Protective Boot
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
1,030 ft-lb
Number of Speed Settings
4
Retainer Type
Friction Ring
Wireless Tool Tracking
No
Clutch Style
Keyless
Features
LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control
Drive Type
Standard
Tool Weight
6.4 lb
Handle Type
Pistol Grip
Breakaway Torque
1,400 ft-lb
Impact Rated
Impact Rated
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Tool Style
Compact
Handle Material
Glass-Filled Nylon
Motor Type
Brushless
Battery Platform
20V MAX*
Tool Series
20V MAX* XR(R)
Safety Features
Dust Collection/Vacuum System
Torque - Maximum
1,400 ft-lb
Housing Material
Glass-Filled Nylon
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
7 Combo Product Type
Protective Boot
Number of Chargers Included
0
Anvil Style
Standard
Speed Control
Variable
No Load Speed
2,300 RPM
7 Combo Manufacturing Model Number
PB900B
Drive Shape
Hex
Throttle Type
Trigger
Built-In Light Type
Individual Light(s)
Includes Lock-Off Switch
No Lock-Off Switch
Includes Battery
Tool Only
Battery Type
Pouch
Explosive Environment Rated
No
Battery Series
20V MAX*
Item
Impact Wrench Kit
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 6.4 lb, Clutch Style Keyless, Features LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control

Ratings & reviews