Shop DEWALT

DEWALT 20V Impact Wrench/Bonus Battery

  • Mfr # DCF923B/DCBP320
  • Zoro # G424936791

product price: 
$
616.99
/ea
Free Shipping & Returns

Key Features

Number of Chargers Included
0
Battery Series
20V MAX*
Impact Rated
Impact Rated
Overall Length
5 in
Retainer Type
Friction Ring
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCF923B/DCBP320
Zoro #
G424936791
UPC #
-
Country of Origin
China
Item
Impact Wrench Kit
Number of Chargers Included
0
Battery Series
20V MAX*
Impact Rated
Impact Rated
Retainer Type
Friction Ring
Housing Material
Glass-Filled Nylon
Battery Platform
20V MAX*
Features
300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode
Handle Type
Pistol Grip
Fastening Torque
300 ft-lb
7 Combo Manufacturing Model Number
DCBP320
Power Source
Cordless
Battery Capacity
3.5 AH
Torque - Maximum
450 ft-lb
Number of Speed Settings
4
Safety Features
Dust Collection/Vacuum System
No Load Speed
2,500 RPM
Battery Manufacturing Model Number
DCBP320
Includes Battery
Battery Included
Tool Series
20V MAX* ATOMIC(TM)
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
Includes
DCBP320
Drive Type
Standard
Number of Batteries Included
1
Tool Style
Compact
Includes Case
Case Not Included
Breakaway Torque
450 ft-lb
Handle Material
Glass-Filled Nylon
Battery Chemistry
Li-Ion
Throttle Type
Trigger
7 Combo Product Type
20V MAX* XR(R) 3.5Ah Battery
Anvil Style
Standard
Tool Weight
2.47 lb
Voltage
20 V DC
Speed Control
Variable

Dimensions

Overall Length
5 in
Drive Size
3/8 in
Fits Chest Size
300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode
Length
5 in

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity 3.5 AH, Tool Weight 2.47 lb, Features 300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode, Includes DCBP320

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.