Impact Driver, 3400 RPM, 20 V DC

  • Mfr # DCF845B/DWA2T35IR
  • Zoro # G815854970
product price: 
$
299.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Includes
Belt Hook, (35) Piece Driver Bit and Socket Set
Number of Batteries Included
0
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF845B/DWA2T35IR
Zoro #
G815854970
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 1/8 in
Overall Height
5 13/16 in
Overall Width
3 3/8 in
Chuck Size
1/4 in
Wire Rope Length
5 1/8 in
Length
5 1/8 in
Fits Chest Size
Pro-Level Control and Precision

Details

Voltage
20 V DC
Includes
Belt Hook, (35) Piece Driver Bit and Socket Set
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,200 ipm
Number of Speed Settings
3
Handle Type
Pistol Grip
Impact Rated
Impact Rated
Features
Pro-Level Control and Precision
Tool Weight
2 lb
Built-In Light Type
Individual Light(s)
7 Combo Manufacturing Model Number
DWA2T35IR
Product Type
Impact Driver
Number of Chargers Included
0
Torque - Maximum
1,825 in-lb
Tool Series
20V MAX* XR(R)
Throttle Type
Variable-Speed Trigger
No Load Speed
3,400 RPM
Motor Type
Brushless
Battery Chemistry
Li-Ion
7 Combo Product Type
Driver Bit and Socket Set
Battery Series
20V MAX*
Battery Platform
20V MAX*
Includes Trigger Lock
Trigger Lock Included
Speed Control
Variable
Item
Impact Driver Kit
Battery Type
Tabbed
Includes Battery
Tool Only
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Features Pro-Level Control and Precision, Tool Weight 2 lb, Includes Belt Hook, (35) Piece Driver Bit and Socket Set

Ratings & reviews