Impact Wrench, 20 V DC, Hex

  • Mfr # DCF900P2/PB900B
  • Zoro # G715854971
product price: 
$
773.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Battery Capacity
(2) 5.0 Ah
Includes
(2) DCB205 20V MAX* 5.0Ah Battery, DCB1104 BR Charger, DCF900 Impact Wrench, DCF900P2 Kit Bag, PB900B Protective Boot
Number of Batteries Included
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF900P2/PB900B
Zoro #
G715854971
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
8 13/16 in
Wire Rope Length
8 13/16 in
Length
8 13/16 in
Fits Chest Size
Designed to Help Prevent Overtightening, and Fastener Run-Off with Precision Wrench(TM) Control

Details

Voltage
20 V DC
Battery Capacity
(2) 5.0 Ah
Includes
(2) DCB205 20V MAX* 5.0Ah Battery, DCB1104 BR Charger, DCF900 Impact Wrench, DCF900P2 Kit Bag, PB900B Protective Boot
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
1,030 ft-lb
Number of Speed Settings
4
Wireless Tool Tracking
No
Handle Type
Pistol Grip
Tool Weight
6.4 lb
Features
Designed to Help Prevent Overtightening, and Fastener Run-Off with Precision Wrench(TM) Control
Drive Type
Standard
Clutch Style
Keyless
Retainer Type
Friction Ring
Impact Rated
Impact Rated
Breakaway Torque
1,400 ft-lb
Tool Series
20V MAX* XR(R)
Tool Style
Compact
Battery Platform
20V MAX*
Charger Manufacturing Model Number
DCB115
Battery Chemistry
Li-Ion
7 Combo Manufacturing Model Number
PB900B
Number of Chargers Included
1
Housing Material
Glass-Filled Nylon
Handle Material
Glass-Filled Nylon
Battery Manufacturing Model Number
DCB205
Built-In Light Type
Individual Light(s)
Includes Case
Case Included
Anvil Style
Standard
Battery Series
20V MAX*
Drive Shape
Hex
Throttle Type
Trigger
Motor Type
Brushless
7 Combo Product Type
Protective Boot
Includes Battery
Battery Included
Item
Impact Wrench Kit
No Load Speed
2,200 RPM
Includes Lock-Off Switch
No Lock-Off Switch
Speed Control
Variable
Battery Type
Tabbed
Torque - Maximum
1,400 ft-lb
Explosive Environment Rated
No
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 6.4 lb, Clutch Style Keyless, Features Designed to Help Prevent Overtightening, and Fastener Run-Off with Precision Wrench(TM) Control

Ratings & reviews