Impact Wrench, Cordless, Compact, 20VDC

  • Mfr # DCF896B/ DCB240
  • Zoro # G9138639
product price: 
$
458.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
330 ft-lb
Battery Capacity
(1) 4.0 Ah
Includes
Belt Clip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF896B/ DCB240
Zoro #
G9138639
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 7/8 in
Wire Rope Length
6 7/8 in
Length
6 7/8 in
Fits Chest Size
Compact Design of Allows Access to Tight Spaces and Reduces User Fatigue, 3 Fully Customizable Modes Allow You to Personalize Your Impact Wrench Through The Tool Connect(TM) App Including Setting: Speed, Led Brightness and Delay, Precision Wrench(TM) Cont

Details

Voltage
20 V DC
Max. Torque
330 ft-lb
Battery Capacity
(1) 4.0 Ah
Includes
Belt Clip
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3,100
Free Speed
2,000 RPM
Fastening Torque
330 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
Continuous
Series
20V MAX
Clutch Style
Detent Pin Anvil
Corded/Cordless
Cordless
Battery Included
55KE70
Features
Compact Design of Allows Access to Tight Spaces and Reduces User Fatigue, 3 Fully Customizable Modes Allow You to Personalize Your Impact Wrench Through The Tool Connect(TM) App Including Setting: Speed, Led Brightness and Delay, Precision Wrench(TM) Cont
Drive Configuration
Straight
Tool Weight
3.5 lb
Anvil Impact Action
Mechanical
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Breakaway Torque
600 ft-lb
Battery Series
20V MAX* XR(R)
Built-In Light
Yes
Retainer Type
Pin Detent
Drive Type
Standard
Actuation
Trigger
Case Included
No
Wireless Tool Tracking
Yes
Handle Material
Plastic
Reaction Bar
No
Wireless Tracking System
Tool Connect(TM)
Housing Material
Plastic
Power to Weight Ratio
172.4 ft-lb/lb
Battery Model No.
Mfr. No. DCB204
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Tool Style
Compact
Includes Battery
Battery Included
Throttle Type
Trigger
Battery Manufacturing Model Number
DCB204
Includes Reaction Bar
No Reaction Bar
Torque - Maximum
330 ft-lb
No Load Speed
2,000 RPM
Motor Type
Brushless
Includes Case
Case Not Included
Anvil Style
Standard
Drive Shape
Square
Item
Impact Wrench
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 330 ft-lb, Battery Included, Voltage 20 V DC, Series 20V MAX, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3100, Max. No Load RPM 2000, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 4.0 Ah, Tool Length 6-61/64 In., Tool Weight 3.5 lb, Clutch Style Detent Pin Anvil, Battery Included 55KE70, Battery Pack Replacement 55KE70

Restrictions

Hazardous material

Ratings & reviews